Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Cap for clamping element / connection
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
Cap for clamping element / connection Moss
References
moss:
1287521
rubix:
45009186
Product details
Technical specifications
Product details : MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,532.12
excl. VAT
/
Each
£
1,838.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
CAP M6 M8-323 PK 10000
ROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PR
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
NORGREN 100H61200 PFIT 6X12MM TUBING CHANNEL
PERMA MOUNTING BRACKET 109663
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
CAMOZZI MC-M-N MTG BRKT C114-ST
CAP M6 M8-323 PK 10000
SMC SYJ300-10-7A-Q BLANKING PLATE ASSY
OMRON INDUCTIVE PROXIMITY Y92E-B12
ROEBUCK 923APP0200BK BOLT EXB 8 INCH