Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Mounting bracket
PERMA MOUNTING BRACKET 109663
PERMA MOUNTING BRACKET 109663
Mounting Bracket
References
perma:
109663
rubix:
123A1125
ean:
4061201078676
Technical specifications
Type
Mounting Bracket
Material/finishing
Stainless Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PERMA MOUNTING BRACKET 109663
Technical specifications
Attributes
Logistic Weight
277
g
Type
Mounting Bracket
Material/finishing
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.51
excl. VAT
/
Each
£
21.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
CAMOZZI MC-M-N MTG BRKT C114-ST
OMRON INDUCTIVE PROXIMITY Y92E-B12
CAP M6 M8-323 PK 10000
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
ROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10
ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PR
CAMOZZI MC-M-N MTG BRKT C114-ST
ROEBUCK 923APP0200BK BOLT EXB 8 INCH
NORGREN 100H61200 PFIT 6X12MM TUBING CHANNEL
SMC SYJ300-10-7A-Q BLANKING PLATE ASSY