References
Spartex:UK-SA109046MWXX
Rubix:224A9114
Manufacturer :SA109046MWXX

Product details : SPARTEX SA109046MWXX ACID / ALKALI MOBILE CUPBOARD 1040.900.460 WHITE
The Acid / Alkali cupboard range provides storage for caustic materials in the workplace. Not storing properly can present many hazards, particularly if acids and alkalis are stored incorrectly or with other chemicals. These cabinets enable safe and identifiable storage in the workplace.
Technical specifications
Attributes
| Height | 1040 mm |
|---|---|
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 605.13 excl. VAT
/ Each
£ 726.16 incl. VAT
- Delivery usually within ( 16 ) days
