SPARTEX SSA129046ZWX ACID / ALKALI SECURITY CUPBD 1200.900.460 WHITE

Acid

See technical information

References

Spartex:UK-SSA129046ZWX
Rubix:224A9234
Manufacturer :SSA129046ZWX
brand logo

Technical specifications

Height1200 mm
Width900 mm
See all Specifications

Product details : SPARTEX SSA129046ZWX ACID / ALKALI SECURITY CUPBD 1200.900.460 WHITE


Our Acid / Alkali Security Cupboards are an ideal use to safely secure caustic materials in the workplace. If strong chemical substances are stored incorrectly within the workplace this can cause a serious hazard. These security cupboards have a fully welded construction and have full length heavy duty hinges providing the user high security throughout the cabinet.

Technical specifications


Attributes
Height1200 mm
Width900 mm
Depth460 mm
£ 1,246.25 excl. VAT
/ Each
£ 1,495.50 incl. VAT
  • Delivery usually within ( 16 ) days