SPARTEX SP709046ZRXX PESTICIDE & AGROCHEMICAL CUPBDS 700.900.460 RED
Pesticide
See technical informationReferences
Spartex:UK-SP709046ZRXX
Rubix:224A9334
Manufacturer :SP709046ZRXX

Product details : SPARTEX SP709046ZRXX PESTICIDE & AGROCHEMICAL CUPBDS 700.900.460 RED
These Pesticide & Agrochemical cupboards provide safe and secure storage for pesticide & agrochemicals around the workplace. A robust construction and louvred ventilated doors powder coated red with germ guard active technology paint.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 375.27 excl. VAT
/ Each
£ 450.32 incl. VAT
- Delivery usually within ( 16 ) days
