FESTO 537147 ACTIVATED CARBON FILTER CARTRIDGE MS12-LFX
Active Carbon Filter Cartridge
See technical informationSee documentsReferences
Festo:MS12-LFX
Rubix:114A1906
Manufacturer :537147
EAN:4052568172220

Technical specifications
| Threading diameter (inch) | 1 / 1 1/4 / 1 1/2 / 2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 537147 ACTIVATED CARBON FILTER CARTRIDGE MS12-LFX
Activated carbon Filter cartridge MS12-LFX For MS series, virtually oil-free compressed Air Size=12, Series=MS, Corrosion resistance classification CRC=2, Residual oil content=<= 0,003 mg/m3, Product weight=445 g
Technical specifications
Attributes
| Logistic Weight | 583,9 g |
|---|---|
| Threading diameter (inch) | 1 / 1 1/4 / 1 1/2 / 2 '' |
| Filter fineness | 0.01 µm |
| Type | activated carbon filter |
| Material | die-cast aluminum (housing), wrought aluminum alloy (metal bowl), pc polycarbonate (inspection window), nbr seals, activated carbon filter |
| Volume flow rate | 15190 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 344.33 excl. VAT
/ Each
£ 413.20 incl. VAT
- Delivery usually within ( 6 ) days