FESTO 532813 FINE FILTER LFMB-D-MAXI-DA


Fine Filter

References
festo:LFMB-D-MAXI-DA
rubix:114A1335
manufacturer :532813
ean:4052568165567
LFMB-D-MAXI-DA Fine filter
brand logo
Technical specifications
Filter fineness1 µm
See all Specifications

Product details : FESTO 532813 FINE FILTER LFMB-D-MAXI-DA


Fine Filter LFMB-D-MAXI-DA Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary, Operating pressure=1 - 16 bar
fine filter LFMB-D-MAXI-DA Without threaded connection plates with FRB threaded pin. 1 µm filter cartridge, with metal bowl guard, with differential pressure indicator, manual condensate drain. Series=D, Design structure=Fibre filter, Grade of filtration=1 µm, Condensate drain=manual rotary, Operating pressure=1 - 16 bar

Technical specifications


Attributes
Logistic Weight1272 g
Filter fineness1 µm
Materialdie-cast zinc
Min. service pressure 1 bar
Max. service pressure16 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 368.97 excl. VAT
/ Each
£ 442.76 incl. VAT
  • Delivery usually within ( 11 ) days