SMC AF800-F14 LARGE FLOW FILTER


Compressed air filter SMC

References
smc:AF800-F14
rubix:201A5796
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/2BSPP ''
See all Specifications

Product details : SMC AF800-F14 LARGE FLOW FILTER


Large flow air filter
Filtration rating 5, 2, 10, 20, 40, 70 and 100 µm
Maximum flow rate up to 16000 l/min (ANR, 0.7MPa)
Connection size 1 1/4, 1 1/2 and 2
Float type auto drain option.
•2 different body sizes
•Variety of different drain options
•Aluminum die cast body

Size: 8 (Size 800 Port Size 1-1/4,1-1/2 Flow 9000Nl/min)
Auto Drain: 00 (None)
Thread: F (G(PF))
Port Size: 14 (1+1/2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None

Technical specifications


Attributes
Logistic Weight3068 g
Threading diameter (inch)G1/2BSPP ''
Show UNSPSC/ECL@SS
£ 270.60 excl. VAT
/ Each
£ 324.72 incl. VAT
  • Delivery usually within ( 4 ) days