Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF20-F02C AIR FILTER
SMC AF20-F02C AIR FILTER
Air Filter
References
smc:
AF20-F02C
rubix:
80200271
Technical specifications
Threading diameter (inch)
G1/4 BSPP
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF20-F02C AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistic Weight
190
g
Threading diameter (inch)
G1/4 BSPP
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
In stock: Next day delivery
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
SMC AF50-F06D-A AIR FILTER
AVENTICS R412009051
FESTO 529405 FILTER MS4-LF-1/8-CRV
FESTO 529401 FILTER MS4-LF-1/4-ERV
NORGREN BL64-601 3/4 FR/L 40M AD 10B M/F SOV BG
NORGREN BL64-201 1/4 FR/L 40M AD 10B M/FOG
FESTO 552990 MICRO FILTER
AVENTICS R412009089
SMC AW40-N04-2-X2622 FILTER REGULATOR
SMC AMG650-F14D DRAIN CATCH
FESTO 162676 MICRO-FILTER CARTRIDGE LFMAP-D-MAXI
AVENTICS R412009028
FESTO 532839 MICRO FILTER LFMA-D-MAXI-DA
FESTO 552970 FINE FILTER
SMC AF20-F02 AIR FILTER