FESTO 532777 ACTIVATED CARBON FILTER LFX-D-MIDI


Active Carbon Filter

References
festo:LFX-D-MIDI
rubix:114A8042
manufacturer :532777
ean:4052568165451

Product details : FESTO 532777 ACTIVATED CARBON FILTER LFX-D-MIDI


Activated carbon Filter LFX-D-MIDI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard

Technical specifications


Attributes
Logistic Weight683,38 g
MaterialDie-Cast Zinc
Volume flow rate900 l/min
Min. service pressure 0 bar
Max. service pressure16 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 163.58 excl. VAT
/ Each
£ 196.30 incl. VAT
  • Delivery usually within ( 11 ) days