Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 192573 FINE FILTER LFMB-D-MIDI-A
FESTO 192573 FINE FILTER LFMB-D-MIDI-A
Fine Filter
References
festo:
LFMB-D-MIDI-A
rubix:
114A4161
manufacturer :
192573
ean:
4052568014988
Technical specifications
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192573 FINE FILTER LFMB-D-MIDI-A
Fine Filter LFMB-D-MIDI-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
682,2
g
Filter fineness
1
µm
Material
die-cast zinc
Min. service pressure
2
bar
Max. service pressure
12
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.44
excl. VAT
/
Each
£
277.73
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412007071
SMC AFD40-F03D-D MICRO-MIST SEPARATOR
AVENTICS R412006562
FESTO 535766 FINE FILTER MS4-LFM-1/4-BUV
NORGREN F68G-6GN-AR3 FILTER OLYMPIAN
FESTO 532848 MICRO FILTER LFMA-1/2-D-MIDI-DA
AVENTICS R412009042
SMC AFM20-F01-A MIST SEPARATOR
AVENTICS 0821303441
AVENTICS 0821303505
SMC AMG150C-F02BC WATER SEPARATOR
SMC AF50-F06D AIR FILTER
SMC SFB315-02 CLEAN GAS FILTER
SMC AMF550C-F10 ODOUR REMOVAL FILTER
FESTO 553008 MICRO FILTER