SMC AMG350C-04D WATER SEPARATOR


Water Separator

References
smc:AMG350C-04D
rubix:118A3478
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 1/2 ''
See all Specifications

Product details : SMC AMG350C-04D WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 350C [53SCFM (1,500l/Min)]
Thread: Rc
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x218x90 mm
Logistic Weight900 g
Threading diameter (inch)G 1/2 ''
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 199.83 excl. VAT
/ Each
£ 239.80 incl. VAT
  • Delivery usually within ( 4 ) days