Air Suction Filter
Logistics dimensions (L x W x H) | 57x70x30 mm |
---|---|
Logistic Weight | 68 g |
Filter fineness | 30 µm |
Type | Vacuum Filter |
Material | Polyester |
Volume flow rate | 75 l/min |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days