FESTO 537155 ACTIVATED CARBON FILTER MS12-LFX-G-U
Active Carbon Filter
See technical informationSee documentsReferences
Festo:MS12-LFX-G-U
Rubix:132A2219
Manufacturer :537155
EAN:4052568172305
Documents
Product details : FESTO 537155 ACTIVATED CARBON FILTER MS12-LFX-G-U
Activated carbon Filter MS12-LFX-G-U Metal bowl, direction of flow: from left to right. Size=12, Series=MS, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary, Design structure=Fibre Filter
Technical specifications
Attributes
| Logistic Weight | 9000 g |
|---|---|
| Material | die-cast aluminium |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 882.24 excl. VAT
/ Each
£ 1,058.69 incl. VAT
- Delivery usually within ( 16 ) days
