References
SMC:AFF8C-F04D
Rubix:133A5024
Manufacturer :AFF8C-F04D
EAN:3618035591546

Technical specifications
| Threading diameter (inch) | g1/2 (bspp) '' |
|---|---|
| Filter fineness | 3 µm |
Product details : SMC AFF8C-F04D MAIN LINE FILTER
Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
▪ Body Size (Applicable compressor output): 8C (7.5kw)
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: None
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: None
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x218x90 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | g1/2 (bspp) '' |
| Filter fineness | 3 µm |
| Type | main line filter (coalescent) |
| Material | cast aluminum body (tempered glass window) |
| Volume flow rate | 1500 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 144.51 excl. VAT
/ Each
£ 173.41 incl. VAT
- Delivery usually within ( 4 ) days