References
SMC:AFD30-F03-D
Rubix:393A6753
Manufacturer :AFD30-F03-D

Documents
Product details : SMC AFD30-F03-D MICRO-MIST SEPARATOR
Modular-style Micro Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Volume flow rate | 240 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 56.32 excl. VAT
/ Each
£ 67.58 incl. VAT
- Usually arrives within 14 working days