SMC D-F7PW AUTO SWITCH


Actuator Accessories

References
smc:D-F7PW
rubix:119A8336
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-F
See all Specifications

Product details : SMC D-F7PW AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.

Technical specifications


Attributes
Logistic Weight9 g
TypeAuto Switch
ExecutionD-F
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
  • Delivery usually within ( 21 ) days