References
SMC:D-Z73SAPC
Rubix:119A8464
Manufacturer :D-Z73SAPC
EAN:3618036131000

Documents
Product details : SMC D-Z73SAPC PRE-WIRED CONNECTOR
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x31x6 mm |
|---|---|
| Logistic Weight | 20 g |
| Type | auto switch |
| Execution | d-z |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 100 V |
Show UNSPSC/ECL@SS
£ 57.42 excl. VAT
/ Each
£ 68.90 incl. VAT
- Delivery usually within ( 4 ) days