AVENTICS R412022863 SENSORS SERIES ST6


Sensors, Series ST6

References
aventics:R412022863
rubix:273A9858
manufacturer :R412022863
ean:3661475854139
brand logo
brand logo
Technical specifications
TypeSensor
ExecutionST6
Min. tension10 V
See all Specifications

Product details : AVENTICS R412022863 SENSORS SERIES ST6


Strengths

•Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available

Technical specifications


Attributes
TypeSensor
ExecutionST6
Min. tension10 V
Max. tension30 V
Min. temperature-30 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
  • Delivery usually within ( 5 ) days