SMC ASP630F-04-12S SPEED CONTROLLER WITH PILOT CHECK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP630F-04-12S
Rubix:120A1272
Manufacturer :ASP630F-04-12S
EAN:3618035527255

Technical specifications
| Type of coupling | universal fitting with push-in connector (one-touch) and gasket (with r thread on cylinder side) |
|---|---|
| Type | speed controller (flow regulator) with pilot-operated check valve |
Documents
Product details : SMC ASP630F-04-12S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (Cylinder Side [R[PT] 1/2] Pilot Port [Rc[PT] 1/4])
Applicable Tube OD: Ø12
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (Cylinder Side [R[PT] 1/2] Pilot Port [Rc[PT] 1/4])
Applicable Tube OD: Ø12
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x69x51 mm |
|---|---|
| Logistic Weight | 222 g |
| Type of coupling | universal fitting with push-in connector (one-touch) and gasket (with r thread on cylinder side) |
| Type | speed controller (flow regulator) with pilot-operated check valve |
Show UNSPSC/ECL@SS
£ 74.82 excl. VAT
/ Each
£ 89.78 incl. VAT
- Delivery usually within ( 4 ) days