References
SMC:AS4000E-03
Rubix:120A7462
EAN:3618035532723
Product details : SMC AS4000E-03 SPEED CONTROLLER
This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 4 (1/2 Basis)
Thread: Rc
Port Size: 03 (3/8)
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 4 (1/2 Basis)
Thread: Rc
Port Size: 03 (3/8)
Technical specifications
Attributes
| Type of coupling | gas 3/8' male |
|---|---|
| Type | adjuster |
Show UNSPSC/ECL@SS
£ 43.27 excl. VAT
/ Each
£ 51.92 incl. VAT
- Delivery usually within ( 4 ) days
