References
SMC:AS1001F-04D
Rubix:120A2595
Manufacturer :AS1001F-04D
EAN:3618035550567

Product details : SMC AS1001F-04D SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Basis)
Applicable Tubing: Ø4
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Basis)
Applicable Tubing: Ø4
Option: None
Technical specifications
Attributes
| Type of coupling | one-touch fitting for ø4 mm tube |
|---|---|
| Type | speed controller (flow regulator) adjustable by flathead screwdriver, with push-in fittings (one-touch), in-line type |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Delivery usually within ( 4 ) days