References
SMC:AS2200-01-S
Rubix:122A4038
Manufacturer :AS2200-01-S
EAN:3618035545006

Technical specifications
| Type of coupling | angle connection (direct cylinder connection) |
|---|---|
| Type | smc as2200-01-s speed controller |
Documents
Product details : SMC AS2200-01-S SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 01 (1/8)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 01 (1/8)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
•Large flow in-line style
Technical specifications
Attributes
| Type of coupling | angle connection (direct cylinder connection) |
|---|---|
| Type | smc as2200-01-s speed controller |
| Material | zinc alloy (zinc die-casting), brass; steel; seals made of nbr, pbt; o-rings nbr/stainless |
| Flow | 27600 l/h |
| Max. service pressure | 7 bar |
| Series | as-m |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 8 ) days