References
SMC:AS2201F-02-10SA
Rubix:120A1522
Manufacturer :00992571
EAN:3618035543361

Documents
Product details : SMC AS2201F-02-10SA SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 02 (1/4)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø10
Seal: S (w/Sealant)
Made to Order: None
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 02 (1/4)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø10
Seal: S (w/Sealant)
Made to Order: None
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | push-in fitting (one-touch) for ø 10 mm tube + r 1/4 threaded fitting (bspt/pt) |
|---|---|
| Type | angled, one-way flow regulator (meter-out / push-in) |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- Delivery usually within ( 4 ) days