SMC AS1001F-06D TAMPER RESIST FLOW CONTROLLER


Actuator accessories

References
smc:AS1001F-06D
rubix:110A1261
brand logo
brand logo

Product details : SMC AS1001F-06D TAMPER RESIST FLOW CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 100 (M5 Basis)
Applicable Tubing: Ø6
Option: None

Technical specifications


Attributes
No attributes to display for this product
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
  • Delivery usually within ( 4 ) days