SMC AS22R-02-10 AIR SAVING SPEED CONTROLLER
With Pressure Reduction Function - AS-R
See technical informationSee documentsReferences
SMC:AS22R-02-10
Rubix:392A8430
Manufacturer :AS22R-02-10
Documents
Product details : SMC AS22R-02-10 AIR SAVING SPEED CONTROLLER
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
Strengths
For maximum reduction of air consumption, this product should be used together with the AS-Q (https://www.smc.eu/en-eu/products/with-rapid-supply-and-exhaust-function-as-q~158011~cfg) series
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Type | smc as22r-02-10 air saving speed controller |
|---|
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Usually arrives within 14 working days
