SMC PSE201A MULTI-CHANNEL CONTROLLER
PSE200A, 3-Screen Display, Multi-channel Digital Sensor Monitor
See technical informationSee documentsReferences
SMC:PSE201A
Rubix:393A6978
Manufacturer :PSE201A

Technical specifications
| Type of coupling | panel mount (front protective cover + panel mount) |
|---|---|
| Type | 3-screen display multi-channel digital sensor monitor |
Documents
Product details : SMC PSE201A MULTI-CHANNEL CONTROLLER
PSE200A is a pressure sensor monitor with an informative, easy to read 3-screen, 3-color display. Connect 1 to 4 PSE series remote pressure sensors, then select a channel to view the sensor’s measured value on the main screen. Alternately, the range input function can scale any 1-5V signal from another sensor type to a display value from -1500 to 1500. View a variety of secondary data on the sub-screens, including switch set point value, level meter, character string for labeling and more. Check differential pressure between CH1-CH2, or CH3-CH4. Additional functions include anti-chatter, error codes, power saving, key lock, security code and others. This monitor is also IO-Link compatible for viewing measured values, diagnostics, and switch output status of all channels. Internal hardware and applied pressure errors can also be indicated. Parameters set on the monitor can be reset by the IO-Link master if a new monitor replaces a damaged or failed one. PSE200A is CE and RoHS compliant, with an IP65 front face when panel mounted (IP40 otherwise).
Strengths
2-Tier, 3-screen and 3-colour display.
4 Channel monitor, up to 4 sensors can be connected.
Outputs: IO-Link, NPN/PNP and analogue (voltage/current).
NPN/PNP switch function.
IO-Link hub function available.
Simple 3-step setting.
Technical specifications
Attributes
| Type of coupling | panel mount (front protective cover + panel mount) |
|---|---|
| Type | 3-screen display multi-channel digital sensor monitor |
| Material | pbt (case); transparent nylon (display); cr (back rubber cover) |
| Max. service pressure | 105 bar |
| Series | pse200a |
| Max. temperature | 50 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 121.50 excl. VAT
/ Each
£ 145.80 incl. VAT
- Delivery usually within ( 8 ) days