References
SMC:AS2201FG-01-06SA
Rubix:2599756
Manufacturer :AS2201FG-01-06SA
EAN:3618035542449

Technical specifications
| Type of coupling | threaded connection r (1/8) at the inlet + one‑touch push-in connector ø6 mm at the outlet |
|---|---|
| Type | smc as2201fg-01-06sa speed controller |
Documents
Product details : SMC AS2201FG-01-06SA SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread: R (or Metric)
Port Size: 01 (1/8)
Applicable Tubing O.D.: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread: R (or Metric)
Port Size: 01 (1/8)
Applicable Tubing O.D.: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
Technical specifications
Attributes
| Type of coupling | threaded connection r (1/8) at the inlet + one‑touch push-in connector ø6 mm at the outlet |
|---|---|
| Type | smc as2201fg-01-06sa speed controller |
| Material | polybutylene terephthalate (pbt); stainless steel 303 |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as*2*1fg-a |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Delivery usually within ( 8 ) days