FESTO 2077 DISTRIBUTOR BLOCK FR-8-1/8


Distributor FR

References
festo:FR-8-1/8
rubix:119A6996
manufacturer :2077
ean:4052568000042

Product details : FESTO 2077 DISTRIBUTOR BLOCK FR-8-1/8


Distributor block FR-8-1/8 For distribution of compressed Air. Nominal size=8,6 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x40x35 mm
Logistic Weight176,53 g
Show UNSPSC/ECL@SS
£ 49.71 excl. VAT
/ Each
£ 59.65 incl. VAT
  • Delivery usually within ( 2 ) days