SMC AS32R-03-10 AIR SAVING SPEED CONTROLLER
Actuators - With Pressure Reduction Function - AS-R
See technical informationSee documentsReferences
SMC:AS32R-03-10
Rubix:239A3180
Manufacturer :01478058
EAN:3618035533522

Documents
Product details : SMC AS32R-03-10 AIR SAVING SPEED CONTROLLER
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Connection 1 | 3/8 |
|---|---|
| Material | pbt;brass (body) |
| Body size | 3 mm |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Delivery usually within ( 17 ) days