SMC AS22Q-02-08 RAPID SUPPLY AND EXHAUST FUNC - AS-Q


Actuators - With Rapid Supply and Exhaust Function - AS-Q

References
smc:AS22Q-02-08
rubix:247A5604
manufacturer :01429473

Product details : SMC AS22Q-02-08 RAPID SUPPLY AND EXHAUST FUNC - AS-Q


Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.3 to 0.7 MPa.

Body Size: 2 (1/4 Standard)
Thread Type: R
Port Size: 02 (1/4)
Applicable Tubing O.D.: 08 (ø 8)

Technical specifications


Attributes
No attributes to display for this product
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
  • Delivery usually within ( 4 ) days