NORGREN C00GF0800 PFITC 8MM 3/2 SHUT-OFF VALVES


Hand Valve Tube To Tube

References
norgren:C00GF0800
rubix:133A0657

Product details : NORGREN C00GF0800 PFITC 8MM 3/2 SHUT-OFF VALVES


Norgren Pneufit C allows lightning-fast assembly and disassembly as well as optimum flow. The pre-applied sealing layer on all conical threads as well as a non-detachable O-ring with chambers on all cylindrical threads guarantees optimum sealing. Red decoupling ring indicates metric dimensions

Strengths

Ready to use
Fast assembly with no need for tools
Immediate quality sealing using silicone free U-packing
Corrosion and contamination resistance and an extended life
Vacuum 750mm of Hg

Technical specifications


Attributes
ModelPneufit C
Metric exterior tube diameter8 mm
MaterialPlastic PBT
Show UNSPSC/ECL@SS
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
  • In stock: Next day delivery