Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 859725 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 4
MECALINE 859725 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 4
PUSH-IN CHECK VALVE TECHNOPOLYMER
References
mecaline:
859725
rubix:
208A4995
ean:
3660338147043
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859725 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 4
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Model
check valve
Metric exterior tube diameter
4
mm
Material
technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.43
excl. VAT
/
Each
£
8.92
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC AS2311F-02-06A SPEED CONTROLLER
SMC AS2201F-02-10 SPEED CONTROLLER
SMC AS2200-01-S SPEED CONTROLLER
SMC AS5000-02 SPEED CONTROLLER
SMC AS2211FE-01-06SK SPEED CONTROLLER
SMC AS2301F-01-04SA SPEED CONTROLLER
LEGRIS FLOW CONTROL VALVE 7010 08 13
SMC VHK3-08F-06F FINGER VALVE
SMC AS3002F-10A FLOW CONTROL VALVE
SMC AS3201F-03-10S-X242-J SPEED CONTROLLER
SMC AS3201FS-03-10S SPEED CONTROLLER
SMC AS2201FPG-01-08 SPEED CONTROLLER
SMC AS2301FG-01-06 SPEED CONTROLLER
SMC ASG321F-01-04S STAINLESS SPEED CONTROLLER
SMC AS1211F-M5-02 SPEED CONTROLLER