References
Festo:SASF-L1-LA-M2
Rubix:391A5944
Manufacturer :552830
EAN:4052568095536

Documents
Product details : FESTO 552830 ADAPTER LENS
Adapter lens SASF-L1-LA-M2 90° light exit. Ambient temperature=-30 - 150 °C, Tightening torque=-0,2 - 0,6 Nm, Product weight=0,7 g, Materials information, housing=(* Brass, * Nickel plated), Protection class=IP66
Adapter lens SASF-L1-LA-M2 552830
Technical specifications
Attributes
| Logistic Weight | 1,17 g |
|---|---|
| Type | attachment lens |
Show UNSPSC/ECL@SS
£ 72.28 excl. VAT
/ Each
£ 86.74 incl. VAT
- Delivery usually within ( 16 ) days