References
Festo:SAMH-G3-Q
Rubix:391A5911
Manufacturer :553569
EAN:4052568052935

Documents
Product details : FESTO 553569 MOUNTING
Mounting SAMH-G3-Q for Fork light barrier SOOF Design=for dovetail slot, Materials note=Free of copper and PTFE, Ambient temperature=-10 - 60 °C, Mounting type=with through hole, Max. tightening torque=3 Nm
Mounting SAMH-G3-Q for fork photoelectric sensor SOOF. Design=for dovetail slot, Material note=copper- and PTFE-free, Ambient temperature=-10 - 60 °C, Mounting type=with through hole, Max. tightening torque=3 Nm
Technical specifications
Attributes
| Logistic Weight | 10,2 g |
|---|---|
| Type | mounting samh-g3-q |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Delivery usually within ( 11 ) days