H3156-AKN ADAPTER SLEEVE H 3156


ADAPTER SLEEVES

References
akn from mecaline:H3156-AKN
rubix:239A0539
manufacturer :890692
ean:4055953016048
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Male threadTr 280x4
Width195 mm
See all Specifications

Product details : H3156-AKN ADAPTER SLEEVE H 3156


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter260 mm
Male threadTr 280x4
Width195 mm
SeriesH31
MaterialSteel
Outer diameter350 mm
Weight25.1 kg
Show UNSPSC/ECL@SS
£ 1,139.50 excl. VAT
/ Each
£ 1,367.40 incl. VAT
  • Usually arrives within 14 working days