References
Sandvik Coromant:C8-570-2C 40 089L
Rubix:286A7113
Manufacturer :7628255
EAN:7323223993540


Technical specifications
| Diameter | 40 mm |
|---|---|
| Type of assembly | coroturn sl screw-mounted adapter (right, left) |
Product details : SANDVIK C8-570-2C 40 089L 7628255
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | coroturn sl screw-mounted adapter (right, left) |
| Width | 20 mm |
| Height | 89 mm |
| Size | c8-570-2c 40 089l |
Show UNSPSC/ECL@SS
£ 831.27 excl. VAT
/ Each
£ 997.52 incl. VAT
- Usually arrives within 14 working days