References
Sandvik Coromant:BR20-FA-TC16F-20
Rubix:318A8518
Manufacturer :7591828
EAN:7323223833174


Technical specifications
| Diameter | 70 mm |
|---|---|
| Type of assembly | built-in holder (cassette/cartridge) for boring out |
Product details : SANDVIK BR20-FA-TC16F-20 COROMANT CAPTO 7591828
CoroBore® BR20 Cartridge for Boring
Technical specifications
Attributes
| Diameter | 70 mm |
|---|---|
| Type of assembly | built-in holder (cassette/cartridge) for boring out |
| Width | 48 mm |
| Height | 30.9 mm |
| Size | fa-tc16f-20 |
Show UNSPSC/ECL@SS
£ 418.10 excl. VAT
/ Each
£ 501.72 incl. VAT
- Usually arrives within 14 working days