References
Sandvik Coromant:CXS-A0750-05-X
Rubix:319A3320
Manufacturer :7047014
EAN:7323221051860


Technical specifications
| Diameter | 19.05 mm |
|---|---|
| Type of assembly | cylindrical shaft with two flats |
Product details : SANDVIK CXS-A0750-05-X SWISS TOOL HOLDERS 7047014
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Type of assembly | cylindrical shaft with two flats |
| Width | 20 mm |
| Height | 18 mm |
| Size | 5 |
Show UNSPSC/ECL@SS
£ 331.76 excl. VAT
/ Each
£ 398.11 incl. VAT
- Usually arrives within 14 working days