References
Sandvik Coromant:BR20D-150TC16F-C8M
Rubix:317A1868
Manufacturer :7591861
EAN:7323223833501


Technical specifications
| Diameter | 150 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edge damped rough boring tool (kapr 90°) |
Product details : SANDVIK BR20D-150TC16F-C8M COROMANT CAPTO 7591861
CoroBore® BR20 Two-Edge Anti-Vibration Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edge damped rough boring tool (kapr 90°) |
| Width | 80 mm |
| Height | 500 mm |
| Size | tc16f-c8m |
Show UNSPSC/ECL@SS
£ 6,893.09 excl. VAT
/ Each
£ 8,271.71 incl. VAT
- Usually arrives within 14 working days