References
Norgren:C01250428
Rubix:80068602
Manufacturer :C01250428


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve: pom |
|---|---|
| Connection 1 | r1/4 (bspt male / iso r) |
Product details : NORGREN C01250428 PFITC 4MM-R1/4 STR ADPT
Straight screw-in screw connection 4 - R 1/4 Pneufit C
Pneufit-C Straight adaptor internal and external hex Ø4mm x R1/4" C01250428
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve: pom |
|---|---|
| Connection 1 | r1/4 (bspt male / iso r) |
| Profile | straight adapter (tube → bspt male thread) |
| Connection 2 | tube ø 4 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days