References
Festo:QSM-G1/8-4
Rubix:116A4785
Manufacturer :186264
EAN:4052568040628

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186264 PUSH-IN FITTING QSM-G1/8-4
Push-in fitting QSM-G1/8-4 male thread with external Hexagon. Size=Mini, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x10 mm |
|---|---|
| Logistic Weight | 9,36 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
- Delivery usually within ( 2 ) days