References
IMI Norgren:C01880428
Rubix:118A6440
Manufacturer :C01880428


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts); nbr seals (silicone-free); stainless steel locking ring |
|---|---|
| Connection 1 | 2 x push-in fittings for tube od 4 mm |
Product details : NORGREN C01880428 PFITC 4MM-R1/4 SWIVEL Y ADPT
Rotating Y-Screw-In Fitting 4 - R1/4 Pneufit C
Pneufit-C Swivel Y adaptor Ø4mm x R1/4" C01880428
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts); nbr seals (silicone-free); stainless steel locking ring |
|---|---|
| Connection 1 | 2 x push-in fittings for tube od 4 mm |
| Profile | swivel y-adapter (push-in connector) |
| Connection 2 | r1/4 tapered male thread (iso r / bspt) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days