References
Festo:QSY-3/8-8
Rubix:115A9487
Manufacturer :153143
EAN:4052568032357

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153143 PUSH-IN Y-FITTING QSY-3/8-8
Push-in Y-fitting QSY-3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x100x40 mm |
|---|---|
| Logistic Weight | 42,5 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 68.90 excl. VAT
/ 10 pieces
£ 82.68 incl. VAT
- Delivery usually within ( 2 ) days