References
IMI Norgren:102470518
Rubix:124A6043
Manufacturer :102470518


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Type | 90° swiveling elbow adapter (parallel bsp) |
| Threading diameter (inch) | 1/8 '' |
Product details : NORGREN 102470518 PFIT 5MM-G1/8 90 SWI ELB ADPT
Pneufit 90° swivel elbow adaptor Ø5mm x G1/8" 102470518
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Type | 90° swiveling elbow adapter (parallel bsp) |
| Threading diameter (inch) | 1/8 '' |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Exterior tube diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- In stock: Next day delivery