References
Camozzi:6522 6-1/8
Rubix:212A3992
Manufacturer :6522 6-1/8


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/8 '' |
Documents
Product details : CAMOZZI 6522 6-1/8 1/8BSPMALE90DEG
Push In Fittings Mod. 6522 Brass Metric Swivel Male Elbow Connector
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/8 '' |
| Exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Usually arrives within 14 working days