References
Camozzi:S6520 4-1/4
Rubix:123A6865
Manufacturer :S6520 4-1/4


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/4 '' |
Documents
Product details : CAMOZZI FITTING S6520-4-1/4
Push in fittings Mod. S6520 Swivel Male Elbow Connector.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/4 '' |
| Exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- In stock: Next day delivery