HELLYHAN 79259_369-L ADDVIS ZIP HOODIE CL1 YELLOW/EBONY L


Addvis Hi Vis Zip Hoodie

References
helly hansen:79259_369-L
rubix:367A4089
ean:7040058448051
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 79259_369-L ADDVIS ZIP HOODIE CL1 YELLOW/EBONY L


  • EN ISO 20471:2013: 1
  • EN 13758-2:2003+A1:2006
  • 4-way stretch fabric
  • Adjustable hood with drawcord
  • YKK® front zipper
  • Hand pockets with YKK® zipper
  • Rib-knit at bottom sleeve and hem
  • ID card loop
  • bluesign® product

Technical specifications


Attributes
ColourYellow
SizeL
Main materialPolyester
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 72.77 excl. VAT
/ Each
£ 87.32 incl. VAT
  • Usually arrives within 14 working days