LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE S
LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE
See technical informationReferences
Leo Workwear:SS03-O-LEO-S
Rubix:317A0481
EAN:5056082318965

Product details : LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE S
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 39.27 excl. VAT
/ Each
£ 47.12 incl. VAT
- Usually arrives within 14 working days
