HELLYHAN 79259_369-S ADDVIS ZIP HOODIE CL1 YELLOW/EBONY S
Addvis Hi Vis Zip Hoodie
See technical informationReferences
Helly Hansen:79259_369-S
Rubix:367A4088
EAN:7040058448075



Product details : HELLYHAN 79259_369-S ADDVIS ZIP HOODIE CL1 YELLOW/EBONY S
- EN ISO 20471:2013: 1
- EN 13758-2:2003+A1:2006
- 4-way stretch fabric
- Adjustable hood with drawcord
- YKK® front zipper
- Hand pockets with YKK® zipper
- Rib-knit at bottom sleeve and hem
- ID card loop
- bluesign® product
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 72.77 excl. VAT
/ Each
£ 87.32 incl. VAT
- Usually arrives within 14 working days
